missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Requires
MH-1 or MHC-1, or QDMH-1 frame with SSU series handle
The Micronova MicroMop™ Cleanroom String Mops are highly effective and absorbent, available in three fabric options and designed for use with the QDMH-1 String Mop Adapter or standard string mop handles.
- Highly effective stranded string mops
- High absorbency and low particulates
- Dry, residue free cleaning results
- Fabric options include:
- PVA - absorbent PVA, ideal for semiconductor and microelectronic cleaning applications
- NovaLite - absorbent chamois, excellent in medical device applications
- NovaPoly - smooth polyester, excellent cleanroom sanitization capabilities
- For use with QDMH-1 adapter or standard string mop handles
- Designed for cleanroom and controlled environments
Specifications
Specifications
| Dimensions | 40.6 x 19.1 cm (16 x 7.5 in.) |
| Product Type | String Mop |
| Color | Orange |
| Length (English) | 16 in. |
| Sterility | Non-sterile |
| Length (Metric) | 40.6 cm |
| Autoclavable | Autoclavable |
| Width (Metric) | 19.1 cm |
| Width (English) | 7.5 in. |
| Resistant To | Chemicals |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?