missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ NovaClean™ Floor Cleaner
BIOPHARMA

Product Code. 11952475 Shop All Micronova Products
Change view
Click to view available options
Volume (English):
1 qt.
1 gal.
5 gal.
Unit Size:
15.14 L
18.9 L
Pack of 8
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (English) Unit Size
11952475 1 gal. 15.14 L
18788979 1 qt. Pack of 8
12887053 5 gal. 18.9 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11952475 Supplier Micronova™ Supplier No. NC1G
  • ONLINE EXCLUSIVE PRICE
    344.00 €
    327.35 € / 15.14 L
    Save 16.65 €
    4% Off
View all promotions
 Restricted Item
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A concentrated, all-purpose cleanroom detergent that is designed for use between disinfectant applications and for residue removal. Free of mobile ions, this formula is effective on most surfaces, including conductive flooring and semi conductor applications.

The Micronova NovaClean™ Floor Cleaner is an all-purpose cleanroom detergent with a fine filtration and purity that is ideal for pharmaceutical and biotech industries. NovaClean AFX (NC10-G) is an amine free formulation, particularly suited in semi conductor applications.

  • Concentrated cleanroom detergent
  • Effective on most surfaces, including conductive and semi conductor applications
  • Ideal for pharmaceutical and biotech applications
  • Will not generate a static charge and will not affect the efficiency of conductive flooring
  • Yields 60-128 gallons of cleaning solution per 1 gallon container
  • Free of mobile ions
  • Filtered to 0.1 Microns
  • Low Ionic; low in sodium and potassium
  • Low non-volatile residue levels
  • Biodegradable
  • Free-rinsing

Specifications

Product Type Floor Cleaner
Color-coded No
Form Clear Liquid
pH 7 to 9
Product Line NovaClean
Scent Unscented
Sterility Non-sterile
Appearance Clear
Autoclavable Not Autoclavable
Composition 0.1μm filtered low ionic surfactant
Content And Storage Store at ambient temperature. Avoid direct sunlight.
Disposable Single-use
Filtered Non-filtered
Flammable No
For Use With (Application) General Purpose Cleanroom Filtered Detergent, Free-Rinsing
For Use With (Equipment) Mops and Buckets or Wipes and Sponge
Volume (English) 1 gal.
Volume (Metric) 3.8 L
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.