missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ PolyMitt™ Cleaning Mitt Wipe

Product Code. 30713262 Shop All Micronova Products
Change view
Click to view available options
Color:
White
Material:
Textured Polyester, Double-sided Thin Urethane Foam
Unit Size:
Pack of 24
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Material Unit Size
30713262 White Textured Polyester, Double-sided Thin Urethane Foam Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30713262 Supplier Micronova™ Supplier No. MWDT1111
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A range of cleaning mitts that offer the versatility of a high quality wipe with the convenience and security of a glove for simplified cleaning around hard to reach areas in the cleanroom. Available in a variety of fabrics for specialized cleaning.

The Micronova PolyMitt™ Cleaning Mitt Wipes come in one standard size, designed to fit comfortably over a gloved hand, making it easier to clean around carts, shelving, tanks, tubing and other hard to clean areas in the cleanroom.

  • Durable cleaning mitts for simplified cleaning
  • Versatility of a high quality wipe with the convenience and security of a glove
  • One size: fits comfortably over a gloved hand
  • Designed to clean hard to reach areas in the cleanroom
  • Available in a range of fabrics for specialized cleaning:
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
    • MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
    • Microfiber —  80% polyester, 20% polyamide is highly absorbent and effective wet or dry
  • Available with or without a urethane foam layer
  • Compatible with strong disinfectants
  • Autoclavable
  • Reusable

Specifications

Product Type Mitt Wipe
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 8 in.
Width (Metric) 20.3 cm
Material Textured Polyester, Double-sided Thin Urethane Foam
Color White
Disposable Reusable
Dimensions (L x W) 30.5 x 20.3 cm (12 x 8 in.)
For Use With (Application) Cleaning Mitt for Cleanroom and Controlled Environment Surfaces
Packaging Quantity 1/Pk., 24/Cs.
Sterility Non-sterile
Care Instructions Laundry instructions -- Item may be laundered and reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180 degree C.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.