missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ SilSat™ Sterile Lubricating Wipe
BIOPHARMA

Product Code. 11916875 Shop All Micronova Products
Change view
Click to view available options
Dimensions (L x W):
6.5 x 4.25 in.
Unit Size:
Pack of 24
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
11916875 6.5 x 4.25 in. Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11916875 Supplier Micronova™ Supplier No. SSW601IR
  • ONLINE EXCLUSIVE PRICE
    554.00 €
    545.06 € / Pack of 24
    Save 8.94 €
    1% Off
View all promotions
 Restricted Item
Estimated Shipment: 16-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These sterile, knit polyester wipes are pre-saturated with a blend of medical-grade silicone and IPA for lubricating gaskets, seals and equipment in aseptic areas.

For cleaning and maintenance of mechanized equipment in aseptic processing areas.

  • Polyester wipe impregnated with a blend of medical grade silicone and IPA
  • Will lubricate gaskets and seals in isolators, refrigerators and cabinets in aseptic processing and support areas
  • Packaged 8 wipes to a pouch
  • Irradiated

Order Info

Packaged eight wipes per pouch.

Specifications

Product Type SilSat™ impregnated Silicone Pre-saturated Wipes
Length (English) 6.5 in.
Length (Metric) 16.5 cm
Width (English) 6 in.
Width (Metric) 10.1 cm
Material Polyester
Absorbancy 5 mL
Autoclavable Not Autoclavable
Content And Storage Store at ambient temperature. Avoid exposure to direct sunlight.
Disposable Single-use
Dimensions (L x W) 6.5 x 4.25 in.
For Use With (Application) Lubricating Equipment, Gaskets in The Aseptic Area
Packaging Quantity 24/Cs.
Saturation Solution Polyester impregnated with 50% silicone and 50% alcohol
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.