missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ SlimLine™ Flat Head Mop Covers
BIOPHARMAGREENER_CHOICE

Product Code. 11922495 Shop All Micronova Products
Change view
Click to view available options
Material:
NovaPoly, Smooth Polyester
Dimensions:
22.9 x 12.7 cm (9 x 5 in.)
35.6 x 12.7 cm (14 x 5 in.)
45.7 x 12.7 cm (18 x 5 in.)
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Dimensions unitSize
11922495 NovaPoly, Smooth Polyester 35.6 x 12.7 cm (14 x 5 in.) Each
11956845 NovaPoly, Smooth Polyester 22.9 x 12.7 cm (9 x 5 in.) Each
11942495 NovaPoly, Smooth Polyester 45.7 x 12.7 cm (18 x 5 in.) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11922495 Supplier Micronova™ Supplier No. SLSC614

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Requires

QPSL OR QSSL frame with STA series handle or QDSL with SSU series handle

A series of elasticized, 100% smooth polyester slipcovers with urethane foam interiors that are ideal for fine cleaning and sanitizing all surfaces and equipment in the cleanroom.

The Micronova Slimline™ Flat Head Mop Covers fit onto the 360° swivel SlimLine™ Adapters, which can be locked at 180° for more controlled cleaning. These elasticized mop covers easily and securely attach to either the plastic or stainless steel mop frame. Available without foam interior (SMC6-14) to be used alone or over flathead mop frames for extended use.

  • Elasticized cleanroom mop covers with urethane foam interiors
  • Easy to change and fits securely on mop frame
  • Ideal for fine cleaning and sanitizing cleanroom surfaces
  • Thorough saturation for ample disinfectant dispersal
  • Foam layer fully encased in polyester
  • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
  • SMC6 -- Single ply option without foam interior
  • Fits on QPSL, plastic frame or QDSL stainless steel frame
  • Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
  • Suitable for use with strong disinfectants and repeated autoclaving
  • Launderable and reusable
  • Autoclavable

Specifications

Dimensions 35.6 x 12.7 cm (14 x 5 in.)
Product Type Mop Cover
Head Type Flat
Color White
Length (English) 14 in.
Sterility Non-sterile
Length (Metric) 35.6 cm
Autoclavable Autoclavable
Width (Metric) 12.7 cm
Width (English) 5 in.
Resistant To Chemicals
Disposable Reusable
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
For Use With (Equipment) SlimLine Cleanroom Mop
For Use With (Application) Cleaning and Sanitization of Cleanroom Surfaces
Color-coded No
Material NovaPoly, Smooth Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.