Learn More
Description
Soaps and sanitizers formulated with highly effective, non-irritating ingredients are ideal for frequent use in clean and controlled environments. Designed for use with the MicroDispenser™. Include a saddle pump.
Hand care products are gentle and effective with built-in skin emollients for frequently washed hands. The 500 mL saddle pump bottles can be used as stand-alone dispensers or with the M-Zone™ MicroDispenser™ Touch-Free Soap Dispenser (ICDISP-3) to ensure uncontaminated results.
- NovaClenz™ Instant Hand Sanitizer, made with 62% Ethanol to help prevent viral transfer. Effective against bacteria, including: pseudomonas, salmonella and staphylococcus. Effective in reducing nosocomial infections. Fortified with emollients to moisturize hands.
- Hy-G-Clenz™ Antimicrobial Hand Soap, made with 0.13% Benzalkonium Chloride and natural emollients. Effective against a wide range of both gram-positive and gram-negative bacteria. Persistent activity up to three hours. pH balanced and contains natural moisturizers, ideal for frequent hand washing. Meets OSHA standards.
- AquaHol™ Sterile Isopropyl Alcohol Solution, made with 70% Sterile IPA in 30% Wifi Quality Water, and meets USP requirements. Terminally filtered to 0.1 microns. Gamma Irradiated. Ideal for use over cleanroom gloves.
- NovaDyne™ General Purpose Hand Soap, pH balanced gentle lotion hand soap. Made with built-in moisturizers/skin emollients, ideal for frequent hand washing.
- LoNa™ Low Sodium Hand Soap, low ionic, low sudsing hand soap and glove cleanser, specially designed for the high-tech cleanroom; less than 100 ppb sodium. pH balanced and clean enough to be used on the face.
Spécification
Spécification
| Product Type | Gloved Hand and Surface Sanitizer |
| Color-coded | No |
| Form | Clear Liquid |
| pH | 7 |
| Scent | Regular Scent |
| Sterility | Sterile |
| Appearance | Colorless |
| Autoclavable | Not Autoclavable |
| Boiling Point | 83°C (181.4°F) |
| Care Instructions | Ideal for use over cleanroom gloves prior to entering into aseptic areas and between critical processes. |
| Afficher plus |
Safety and Handling
- AquaHol
- Danger
- Flammable liquid Category 2
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P233-Keep container tightly closed.
- P501-Dispose of contents/container to accordance with local/regional/national/international regulations..
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.
