missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ MicroPolx™ 2750 Microdenier Wiper

Product Code. 17826997 Shop All Berkshire Products
Change view
Click to view available options
Dimensions:
23 x 23 cm (9 x 9 in.)
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions unitSize
17826997 23 x 23 cm (9 x 9 in.) Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17826997 Supplier Berkshire™ Supplier No. MPX2750.0909.10
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

MicroPolx™ 2750 is a cleanroom laundered polyester/nylon microfiber knitted wiper.

  • Ultrafine microfiber yarn increases surface area and provides superior wiping efficiency
  • Wedge shaped fiber cross section lifts, entraps and removes particulates from critical surfaces
  • Cleans efficiently with less solvent usage than traditional wipers
  • Removes oily soils with little or no solvent required
  • Soft hand and non-abrasive ultrasonic sealed edge are excellent for sensitive or scratch prone surfaces
  • Continuous filament yarns and tight knit construction provide excellent abrasion resistance and low fiber shedding
  • Chemically compatible with IPA and other commonly used solvents

Specifications

Dimensions 23 x 23 cm (9 x 9 in.)
Product Type Flat Head Mop Cover
Length (English) 9 in.
Sterility Non-sterile
Length (Metric) 23 cm
Width (Metric) 23 cm
Width (English) 9 in.
Disposable Single-use
Material Polyester, Synthetic Microfiber
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.