missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Micropump™ A-Mount Suction Shoe Pump Head

Product Code. 15102886 Shop All Masterflex Products
Change view
Click to view available options
Speed:
800 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Unit Size
15102886 800 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15102886 Supplier Cole-Parmer™ Supplier No. 0700225
Estimated Shipment: 12-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Magnetically driven, precision-geared pump heads provide smooth, accurate, pulseless fluid delivery. Cole-Parmer™ Micropump™ A-Mount Suction Shoe Pump Heads provide higher delivery pressures and superior priming performance.

  • Magnetic drive and static seals keep fluids securely inside and potential contaminants out
  • Chemical resistant materials handle a wide range of materials (due to wetted parts)
  • Pump heads are compact and easy to service
  • Modular design offers the flexibility to configure to your specific need
  • Service kits include: gears, suction shoe, shaft seals and springs

Specifications

Description Micropump L21834 A-Mount Suction Shoe Pump Head; SS/Graphite/PTFE; 0.017mL/rev
Flow Rate 0.85 to 85 mL/min. (0.017mL/rev)
Max. Operating Temperature (Metric) 121°C
Max. Operating Temperature (English) 250°F
Min. Operating Temperature (English) -50°F
Min. Operating Temperature (Metric) -46°C
Rotor Material Carbon Graphite
Speed 800 rpm
Case Material Stainless Steel (316)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.