missing translation for 'onlineSavingsMsg'
Learn More

Sontara™ Micropure™ 100 Cleaning Wipes

Product Code. 17395443
Encompass_Preferred
Click to view available options
Dimensions (L x W):
224 x 224 mm
Unit Size:
Pack of 72000
This item is not returnable. View return policy

Product Code. 17395443

Brand: Sontara™ D13511213

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For the general purpose wiping and polishing of surface areas, including optics. Sontara™ Micropure™ 100 Cleaning Wipes are smooth, highly absorbent and durable.

  • Works well with IPA and other solvents
  • Hydroentangled 44% cellulose, 56% polyester
  • High absorption and retention capacity
  • Easy-to-open package

Specifications

Product Type Micropure Wiper
Length (Metric) 224 mm
Width (Metric) 224 mm
Material Polyester Cellulose
Certifications/Compliance ISO 14644
Color White
Edges Knife-Cut
Dimensions (L x W) 224 x 224 mm
Packaging Quantity 300 Pk.
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.