missing translation for 'onlineSavingsMsg'
Learn More

Vileda Professional™ MicroRoll Controlled Environments Wipe

Product Code. 17852506
Change view
Click to view available options
Dimensions (L x W):
14 x 10 in.
Unit Size:
Pack of 4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17852506 14 x 10 in. Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17852506 Supplier Vileda Professional™ Supplier No. 149146
Estimated Shipment: 19-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The MicroRoll wipe is a lightweight microfiber wipe that delivers outstanding high strength with low lint cleaning performance. No need to invest in laundering facilities, and staff does not need to change their current cleaning practices, resulting in improved cleaning with no additional workload.

  • Suitable for cleanroom and controlled environment cleaning
  • Disposable microfiber cloth
  • Streak-free surface cleaning performance on stainless steel, glass and mirror surfaces
  • High residue removal properties
  • Low linting
  • High tensile strength and tear resistance
  • Designed for use in cleanroom class ISO 7 to 9 (GMP C/D)

Specifications

Product Type Cleanroom Wiper
Length (English) 14 in.
Length (Metric) 35 cm
Width (English) 10 in.
Width (Metric) 25 cm
Material Polyester, Polyamide
Disposable Single-use
Dimensions (L x W) 14 x 10 in.
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.