missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ V4A MicroSampler Head

Product Code. 10721961
Change view
Click to view available options
Capacity (Metric):
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
For Use With (Equipment):
12 mm dia. MicroSampler Tube
25 mm dia. MicroSampler Tube
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) For Use With (Equipment) unitSize
10721961 0.2 mL 12 mm dia. MicroSampler Tube Each
10625761 0.5 mL 12 mm dia. MicroSampler Tube Each
10731961 2 mL 12 mm dia. MicroSampler Tube Each
10676331 1 mL 25 mm dia. MicroSampler Tube Each
10581731 5 mL 25 mm dia. MicroSampler Tube Each
10591731 10 mL 25 mm dia. MicroSampler Tube Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10721961 Supplier Buerkle™ Supplier No. 53070102
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Buerkle™ V4A MicroSampler Head are interchangeable with different tips and volumes.

  • Interchangeable
  • Allows tips with different volumes to be used
  • Stainless steel AISI 316L
TRUSTED_SUSTAINABILITY

Specifications

Product Type MicroSampler Head
Material Stainless Steel (V4A)
Autoclavable Autoclavable
Description Head for MicroSampler
Capacity (Metric) 0.2 mL
For Use With (Application) For The Sampling of Small Quantities of Powder
For Use With (Equipment) 12 mm dia. MicroSampler Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.