missing translation for 'onlineSavingsMsg'
Learn More

Hach™ Microscope Slides

Product Code. 10622415
Change view
Click to view available options
Product Type: Microscope Slide
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10622415 Product Type: Microscope Slide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10622415 Supplier Hach™ Supplier No. 1170300
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Precleaned standard microscope slides.

  • Size: 25.4 x 76.2mm (1 x 3 in.)
  • Thickness: 1mm
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 76.2 mm
No. per Case 72 Slides
Precleaned Yes
Thickness (Metric) 1 mm
Type Microscope Slide
Color Clear
Height (English) 1 in.
Height (Metric) 25.4 mm
Length (English) 3 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.