missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Microscope Slides

Product Code. 17244884
Change view
Click to view available options
Thickness (Metric):
1 mm
1 to 1.2 mm
Unit Size:
Pack of 50
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thickness (Metric) unitSize
17244884 1 mm Pack of 50
17254884 1 to 1.2 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17244884 Supplier Epredia™ Supplier No. AG00000201E01MNZ20

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Premium slides manufactured through a unique proprietary cleaning process intended to provide consistent results and ease interpretation. This process allows these slides to be used in routine histology and microbiology applications.

  • Manufactured from Swiss extra-white soda-lime glass
  • Reduced iron content for low self-fluorescence
  • Greenish shimmer minimized
  • Guaranteed optimum, faultless transparency
  • Clean, flat and suitable for immediate use
TRUSTED_SUSTAINABILITY

Specifications

Edges 90°, Ground
Material Soda Lime Glass
Thickness (Metric) 1 mm
Coating Uncoated
Writing Surface No
Dimensions (L x W) 76 x 26 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.