missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Microscope Slides
Description
- Manufactured from Swiss extra-white soda-lime glass
- Reduced iron content for low self-fluorescence
- Greenish shimmer minimized
- Guaranteed optimum, faultless transparency
- Clean, flat and suitable for immediate use
Specifications
Specifications
| Edges | 90°, Ground |
| Material | Soda Lime Glass |
| Thickness (Metric) | 1 to 1.2 mm |
| Coating | Uncoated |
| Writing Surface | No |
| Dimensions (L x W) | 76 x 26 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?