missing translation for 'onlineSavingsMsg'
Learn More

Heinz Herenz Microscope Slides with ECONOMY Ground Edges

Product Code. 30158454
Click to view available options
:
Not Frosted
This item is not returnable. View return policy

Product Code. 30158454

Brand: Heinz Herenz 1042050

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Microscope slides, 90° ECONOMY ground edges.

We offer a very wide range of slides, so you are sure to find what you are looking for.

  • Within the product lines you will find cut and ground slides.
  • Cut slides are preferred for routine microscopy and offer great flexibility.
  • Ground slides prevent cuts due to the ground edges.
  • If you want to label and categorize your slides, it is best to choose slides with matted edges or a coloured field.
  • You also have the choice between slides with and without cellophane.

Specifications

Length (Metric) 75 mm
Width (Metric) 25 mm
Sterility Non-sterile
Edges 90°, Ground
Frosted Not Frosted
Material Glass
Precleaned No
Thickness (Metric) 1 mm
Type Microscope Slide
Well Count 0
Color Transparent
Corner Style 90°
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.