missing translation for 'onlineSavingsMsg'
Learn More

Heinz Herenz Microscope Slides with Frosted Field and Ground Edges

Product Code. 30158333
Change view
Click to view available options
Frosted:
1 End
Unit Size:
Pack of 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Frosted Unit Size
30158333 1 End Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30158333 Supplier Heinz Herenz Supplier No. 1042100
  • ONLINE EXCLUSIVE PRICE
    6.25 €
    4.50 € / Pack of 50
    Save 1.75 €
    28% Off
Estimated Shipment: 12-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Microscope slides with ground edges and frosted field. Cellophanized.

We offer a very wide range of slides, so you are sure to find what you are looking for.

  • Within the product lines you will find cut and ground slides.
  • Cut slides are preferred for routine microscopy and offer great flexibility.
  • Ground slides prevent cuts due to the ground edges.
  • If you want to label and categorize your slides, it is best to choose slides with matted edges or a coloured field.
  • You also have the choice between slides with and without cellophane.

Specifications

Length (Metric) 76 mm
Width (Metric) 26 mm
Sterility Non-sterile
Edges 90°, Ground
Frosted 1 End
Material Glass
Precleaned Yes
Thickness (Metric) 1 mm
Type Microscope Slide
Well Count 0
Color Transparent
Corner Style 90°
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.