missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Microscope Slides, from Soda-lime Glass

Product Code. 15386419 Shop All DWK Life Sciences Products
Change view
Click to view available options
Edges:
90°, Polished
Unit Size:
Pack of 1500
Product Code. Edges unitSize
15386419 90°, Polished Pack of 1500
15366419 90°, Polished Pack of 1500
15396419 90°, Polished Pack of 1500
15316429 90°, Polished Pack of 1500
15376419 90°, Polished Pack of 1500
5 options
This item is not returnable. View return policy

Product Code. 15386419

Brand: DWK Life Sciences 235502408

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

A microscope slide is a rectangular carrier plate on which specimens, e.g. cell sections, can be applied in order to subsequently view them under a microscope.

Microscopy is a method of viewing objects that lie outside the resolution of the human eye and can be examined. The objects to be observed are magnified to such an extent that they can be displayed as images. For sample preparation, the objects to be examined are cut into very thin slices. These sections are then applied to an object slide and covered with a cover glass and appropriate solutions. To view the sections under the microscope, the sections on the slide must be dyed in a dye bath.

  • Free from bubbles and streaks
  • High optical homogeneity of the glass and thus practically free of surface defects, inclusions, streaks and bubbles due to optimal manufacturing process
  • Universally applicable, as the slides correspond to the standard dimensions 26 x 76 cm according to ISO 8037-1
  • Planarity and thickness distribution are within very narrow tolerance ranges and are therefore ideally suited for microscopy (readjustment of the microscope is hardly necessary).
  • The edges of the slides are uniform and crystal clear, reducing the risk of breakage along the edges and avoiding glass splinters
  • Very uniform wettability
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 76 mm
Width (Metric) 26 mm
Edges 90°, Polished
Material Soda Lime Glass
For Use With (Application) Microscopy; Use in microscope slide staining or automatic covering machines; For Tissue sections and cytological preparations
Quantity 30 x 50
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.