missing translation for 'onlineSavingsMsg'
Learn More

Carl Zeiss™ Microscope Stand K LAB

Product Code. 15435130
Change view
Click to view available options
Capacity (Metric):
5 kg
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15435130 5 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15435130 Supplier Carl Zeiss™ Supplier No. 4354259010

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Features a rotatable and slidable mirror for brightfield, darkfield and oblique transillumination. Designed for use with Stemi Microscopes

Stand K LAB

  • Stand base: 310 x 200 x 90mm
  • Working surface: 195 x 160mm
  • Interfaces d: 84mm for stages and d 45mm for TL polarizer
  • Column 250mm with drive and handle, lifting range 145mm
  • Stemi mount d: 76mm, load capacity 5kg, adjustable friction
  • Built-in LED transillumination unit with rotatable and slidable mirror for brightfield, darkfield and oblique transillumination
  • 2x sockets for IVI and illuminator K LED
  • Separate RL/TL controls for on/off/dimming
  • Integrated power unit 12V DC 24W/100 to 240VAC; 50 to 60Hz

Additionally included:

  • Glass and B/W plastic plate D: 84 x 5mm
  • Country-specific power cable EURO C8
  • Dust cover

Specifications

Type Stand K LAB
Capacity (Metric) 5 kg
Diameter (Metric) Mount dia.: 76mm
Dimensions (L x W) 195 x 160 mm Working Surface
Dimensions (L x W x H) 310 x 200 x 90 mm
Height (Metric) 250 mm Column
Includes Built-in LED transillumination unit with rotatable and slidable mirror for brightfield, darkfield and oblique transillumination
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.