missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Microscopic Slide, Cut Edges with Double Frosted End

Product Code. 10063971
This item is not returnable. View return policy

Product Code. 10063971

Brand: Hirschmann™ 8209103

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Examine objects with steadiness. Hirschmann™ Microscopic slides are perfect for sturdy examination of objects under a microscope.

  • Cut Edges
  • Double frosted end
  • With LOT number on packaging
  • CE pursuant to IVD 98/79 EC.

Specifications

Length (Metric) 76 mm
Width (Metric) 26 mm
Edges Cut
Frosted Margin
Thickness (Metric) 0.95 to 1.05 mm
Color Extra White
Dimensions (L x W) 76 x 26 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.