missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Microsep™ Advance Centrifugal Devices with Supor Membrane

Product Code. 17164751
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Includes:
100/Pk.
24/Pk.
Unit Size:
Pack of 100
Pack of 24
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Includes unitSize
17164751 0.2 μm 24/Pk. Pack of 24
17194751 0.45 μm 100/Pk. Pack of 100
17174751 0.2 μm 100/Pk. Pack of 100
17184751 0.45 μm 24/Pk. Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17164751 Supplier Cytiva Supplier No. MCPM02C67
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Particulate removal for longer HPLC and UHPLC column life.

  • High spin speed and larger EFA reduces spin times
  • For samples from 0.5 to 5 mL
  • For research applications only
TRUSTED_SUSTAINABILITY

Specifications

Color Aqua
Description EFA: 3.3 cm2
Material (Membrane) PES
Pore Size 0.2 μm
Sterility Non-sterile
Includes 24/Pk.
Volume (Metric) 0.5 to 5 mL (Sample)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.