missing translation for 'onlineSavingsMsg'
Learn More

IKA™ MICROSTAR Digital, Overhead Stirrer

Product Code. 15946532 Shop All IKA Products
Change view
Click to view available options
Speed:
50 to 1000 rpm
Capacity:
10 L
Torque:
15 Ncm
Viscosity:
8000 mPas
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Capacity Torque Viscosity Unit Size
15946532 50 to 1000 rpm 10 L 15 Ncm 8000 mPas Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15946532 Supplier IKA™ Supplier No. 0025004883
  • ONLINE EXCLUSIVE PRICE
    1195.00 €
    1172.00 € / Pack of 1
    Save 23.00 €
    1% Off
View all promotions
Estimated Shipment: 08-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Space-saving, easy-to-use, compact overhead stirrer.

  • Space-saving high performer
  • Perfect basic functionalities
  • Compact design
  • Reliable
  • Guaranteed constant torque over the entire rpm range
  • Easy operation using a stable rotary knob
  • Regular software updates available via USB interface
TRUSTED_SUSTAINABILITY

Specifications

Speed 50 to 1000 rpm
Capacity 10 L
Display LED
Voltage 100/240 V, DC Voltage: 24 V
Wattage 32 w
Diameter (English) 0.3 in.
Diameter (Metric) 8.5 mm
Dimensions (L x W x H) 60 x 173 x 126 mm
Electrical Requirements 100-240 V, 50/60 Hz, 32 W
Frequency 50/60 Hz
Chuck Size 0.5 to 8 mm
Includes USB interface
Material Alu-Cast Coating/Thermoplastic Polymer
Model Microstar 15
Motor Type Brushless DC
Torque 15 Ncm
Viscosity 8000 mPas
Weight (Metric) 1.26 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.