missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Microtip for use with 500 and 700 watt Sonic Dismembrators

Product Code. 12901181 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Volume Range (Metric):
0.2 to 5 mL
0.5 to 15 mL
5 to 50 mL
Diameter (Metric) Tip:
2 mm
3 mm
6 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume Range (Metric) Diameter (Metric) Tip Unit Size
12901181 5 to 50 mL 6 mm Each
12981171 0.2 to 5 mL 2 mm Each
12991171 0.5 to 15 mL 3 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 12901181
  • ONLINE EXCLUSIVE PRICE
    352.00 €
    296.92 € / Pack of 1
    Save 55.08 €
    15% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Requires

Cat. No. FB4220

Microtips are thin, high intensity probes which are designed for processing small sample volumes. Microtips screw into the threaded end of the standard 1/2 in. probe (4220).

These Fisher Scientific™ Probes are designed for use with Model 505 and Model 705 Sonic Dismembrators.

  • 1/4 in. Microtip Probe for Model 505/705 Sonic Dismembrator
  • For processing 5 to 50mL volumes
  • Requires #4220 (1/2 in. Replaceable tip probe)

Specifications

Amplitude 200 μm maximum
Volume Range (Metric) 5 to 50 mL
Diameter (English) 0.25 in.
Diameter (English) Tip 1/4 in.
Diameter (Metric) 0.63 cm
Diameter (Metric) Tip 6 mm
For Use With (Equipment) 0.5 in. probe (#4220) for Model 505 and 705 sonic dismembrator
Includes Probe
Packaging Quantity 1 probe
Product Type Microtip Probe
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.