Learn More
Thermo Scientific™ Microtiter Tubes and Racks
Seal microtiter tubes tightly for storage with these polyethylene plug strips -- for use with 1.2mL MCT titertube racks.
Brand: Thermo Scientific™ 3498
Code : NEW
Additional Details : Weight : 5.73000kg
Description
Seal microtiter tubes tightly for storage with polyethylene Thermo Scientific™ Microtiter Tube Plug Strips — for use with 1.2mL MCT Titertube Racks. The 1.2mL microtiter tubes offer additional volume capacity for sample dilution. These are available in a pre-racked 8 x 12 format.
Microtiter Tubes and Caps
- Polyethylene plug strip seals the Microtiter tubes tightly for storage
- Eight plug strips can be easily cut apart for individual samples
- 1.2mL Microtiter tubes have additional volume capacity for sample dilution and are ideal for HTLV-III testing, RIA, EIA, PCR, pharmaceutical quality control and blood bank sample freezer storage
- Frosted writing areas on each tube and an alphanumeric rack simplify organization and identification of specific samples
- Microtiter tube system is available in bulk packaging or with a SBS standard footprint
- Robotic compatible rack can easily integrated into automated liquid handling workstations
- Rigorous testing to ensure sample integrity and security
- Microtiter tubes and caps are available sterile and nonsterile
Specifications
Certified free of RNase, DNase, DNA and pyrogens | |
1.2mL Frosted MicroTiter Tube Bulk, Nonsterile | |
1000 Tubes/Unit, 10 Units/Cs. | |
Non-sterile | |
Microtiter |
Natural | |
1.2 mL | |
Thermo Scientific™ | |
Polyethylene (Plug) |