missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Microtube Racks

Product Code. 16310716 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Positions:
24 Wells
Unit Size:
Pack of 8
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Positions Unit Size
16310716 24 Wells Pack of 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 16310716
  • ONLINE EXCLUSIVE PRICE
    67.35 €
    59.48 € / Pack of 8
    Save 7.87 €
    11% Off
View all promotions
Estimated Shipment: 30-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Stackable Microtube Racks with superior chemical and heat-resistance are available in small or large well capacity options.

  • Constructed of reinforced nylon
  • Superior chemical- and heat-resistance
  • Handles provide easy and safe transportation
  • Alphanumeric identification for quick location and retrieval of samples
  • Stackable when full of tubes
  • Can be used in water baths
  • Autoclavable

Specifications

Description Microtube Rack
Autoclavable Autoclavable
Color Blue
Holds Microtubes (1.5 to 2 mL)
Material Nylon
Positions 24 Wells
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Application) Holding and Storing Microtubes
No. of Racks 1
No. per Pack 8 Pk.
Dimensions (L x W) 5.6 x 3.5 in.
Dimensions (L x W x H) 5.6 x 3.5 x 2 in.
Length (Metric) 14.3 cm
Length (English) 5.6 in.
Width (English) 3.5 in.
Height (English) 2 in.
Weight (English) 0.2 lb.
Weight (Metric) 0.09 kg
Product Type Microtube Rack
Shelves 2 Tiers
Height (Metric) 5.2 cm
Array 4 x 6
Width (Metric) 9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.