missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Microvolume Syringes
Plunger protection minimizes risk of bending
Brand: SGE™ 002839
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Extended borosilicate glass barrel with reinforced plunger for additional plunger protection
- Accuracy and reproducibility of ±1%
- Volume: 10μL
- Barrel O.D.: 6.5mm, 8mm for guided plunger
- Scale length: 54.1mm
For making microvolume injections of 1.5μL to 8μL
Specifications
Borosilicate Glass | |
0.63 mm | |
1.65 in. | |
42 mm | |
10 μL | |
Fixed |
23 G | |
For making microvolume injections of 1.5μL to 8μL | |
1.65 in. | |
Microvolume Manual Syringe | |
Cone |