missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Micryo™ Labels Strips and Dots for Cryo Storage, Laser Printer Sheets
GREENER_CHOICE

Product Code. 15295788 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Color:
White
For Use With (Equipment):
1.5 to 2 mL tubes
Racks, boxes
Format:
Label
Size (English):
0.5 x 1.25 in.
1 x 2.6 in.
Unit Size:
Pack of 1700
Pack of 600
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color For Use With (Equipment) Format Size (English) Unit Size
15295788 White Racks, boxes Label 1 x 2.6 in. Pack of 600
16468115 White 1.5 to 2 mL tubes Label 0.5 x 1.25 in. Pack of 1700
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 15295788
Estimated Shipment: 12-10-2026
Add to basket
Add to basket

Includes

Template for printing instructions.

Intended uses: cryostorage with liquid nitrogen, refrigeration and ultra-low temperature freezer applications.

Intended uses of cryostorage with liquid nitrogen, refrigeration and ultra-low temperature freezer applications.

Ideal for all cryostorage, liquid nitrogen, refrigeration, and ultra-low temperature freezer applications. Suitable for use on microcentrifuge tubes, cryovials, racks, boxes and microtiter plates. Adhesive withstands temperatures from -196° to 121°C (-321° to 250°F)

  • No need to self-laminate
  • Thinner labels allow tubes to fit in most storage systems
  • Available in a full range of colors and sizes
  • Guaranteed not to fall off under normal use (provided user instructions are followed)
  • Also offered in rolls (see Cat. Nos. 15-910 and 15-920 Series)

Cryostorage, liquid nitrogen, refrigeration, and ultra-low temperature freezer applications

Specifications

Color White
Format Label
Product Type Cryogenic Label
For Use With (Application) Cryostorage, Liquid Nitrogen, refrigeration and ultra-low temperature freezer applications
For Use With (Equipment) Racks, boxes
Quantity 600/Pk.
Size (English) 1 x 2.6 in.
Size (Metric) 2.5 x 6.6 cm
Temperature Range (English) -321 to 250°F
Temperature Range (Metric) -196°C to +121°C
Dimensions (L x W) 1 in. x 2.6 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.