missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Midi CO2 Incubator, 40 L, Polished Stainless Steel

Product Code. 11799863 Shop All Thermo Scientific Products
Change view
Click to view available options
Voltage:
230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
11799863 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 11799863 Supplier Thermo Scientific™ Supplier No. 3404
  • ONLINE EXCLUSIVE PRICE
    6390.00 €
    6080.00 € / Pack of 1
    Save 310.00 €
    4% Off
View all promotions
 Restricted Item
Estimated Shipment: 23-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

CO2 Sensor: TC Sensor; Temperature Range: Ambient +5°C to 50°C

Safely and efficiently operate Thermo Scientific™ Midi 40 CO2 Incubators. They use the Thermo Scientific™ IntrLogic™ II microprocessor-based control system with alphanumeric setpoint display of temperature, CO2, alarm, calibration and diagnostic functions. Enhanced microprocessor-based IntrLogic II control provides comprehensive control, monitoring and display of all incubator systems for safe, efficient operation. This is a fully featured 1.4 cu. ft. (40L) incubator occupying less than 2 sq. ft. (0.6m2) of space.

Key Features:
  • Provides convenient personalized culture space for undisturbed incubation conditions and avoidance of contamination risk
  • Ideal for small-sample throughput requirements
  • Less than 24″ (61cm) wide, the compact Midi features digital read-out and alphanumeric displays to simplify operation and monitoring

IntrLogic II Microprocessor Control:

  • Factory calibration maintains accurate thermal gas performance
  • Microprocessor-based automatic thermal conductivity CO2 control
  • Three-button touchpad control and setpoint security
  • Comprehensive alarm system with audible and visual alerts monitors temperature and CO2 functions Temperature range: 5°C above ambient to 60°C
  • Temperature control ±0.1°C EasyView™ highly visible vacuum-fluorescent display

Construction:

  • Reinforced cabinet permits stacking
  • Scratch-resistant, high-impact painted finish for easy cleaning
  • Solid outer door closes gently against the cabinet with a magnetic gasket
  • Tempered glass inner door is heated by outer door to prevent condensation
  • Nonporous silicon gasket maintains chamber integrity
  • Seamless stainless-steel interior chamber
  • Radiant wall heating provides accurate, uniform temperature with natural air convection
  • Four stainless steel shelves
  • Heated, removable humidity pan generates RH values to 95% with rapid recovery rates to promote optimal cell growth
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 1.4 cu. ft.
Certifications/Compliance CE, UL, cUL
Description Single 40L incubator
Capacity (Metric) 40 L
Chamber Material Polished Stainless Steel
CO2 Concentration Range 0 to 20%
CO2 Sensor Technology TC Sensor
Convection Type Air-jacketed
Lighting LED
Material Stainless Steel
No. of Places 4
No. of Shelves 4
Oxygen Control None
Relative Humidity <90% at 37°C
Temperature Range (Metric) Ambient +5° to 50°C
Type CO2 Incubator
Humidity Source Water Pan
Dimensions (D x W x H) Interior 14 x 12 x 14 in. (35.5 x 30.5 x 35.5 cm)
Dimensions (L x W x H) 23.5 x 18.5 x 18 in. (59.7 x 47 x 46.5 cm)
Weight (English) 60 lb.
Electrical Requirements 230 V, 50/60 Hz
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.