missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Midi CO2 Incubator, 40 L, Polished Stainless Steel

Product Code. p-9053075 Shop All Thermo Scientific Products
missing translation for 'orderingAttributeHoverText'
Voltage:
230 V
missing translation for 'unitSize'
Each
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 11799863

missing translation for 'mfr': Thermo Scientific™ 3404

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

CO2 Sensor: TC Sensor; Temperature Range: Ambient +5°C to 50°C

Safely and efficiently operate Thermo Scientific™ Midi 40 CO2 Incubators. They use the Thermo Scientific™ IntrLogic™ II microprocessor-based control system with alphanumeric setpoint display of temperature, CO2, alarm, calibration and diagnostic functions. Enhanced microprocessor-based IntrLogic II control provides comprehensive control, monitoring and display of all incubator systems for safe, efficient operation. This is a fully featured 1.4 cu. ft. (40L) incubator occupying less than 2 sq. ft. (0.6m2) of space.

Key Features:
  • Provides convenient personalized culture space for undisturbed incubation conditions and avoidance of contamination risk
  • Ideal for small-sample throughput requirements
  • Less than 24″ (61cm) wide, the compact Midi features digital read-out and alphanumeric displays to simplify operation and monitoring

IntrLogic II Microprocessor Control:

  • Factory calibration maintains accurate thermal gas performance
  • Microprocessor-based automatic thermal conductivity CO2 control
  • Three-button touchpad control and setpoint security
  • Comprehensive alarm system with audible and visual alerts monitors temperature and CO2 functions Temperature range: 5°C above ambient to 60°C
  • Temperature control ±0.1°C EasyView™ highly visible vacuum-fluorescent display

Construction:

  • Reinforced cabinet permits stacking
  • Scratch-resistant, high-impact painted finish for easy cleaning
  • Solid outer door closes gently against the cabinet with a magnetic gasket
  • Tempered glass inner door is heated by outer door to prevent condensation
  • Nonporous silicon gasket maintains chamber integrity
  • Seamless stainless-steel interior chamber
  • Radiant wall heating provides accurate, uniform temperature with natural air convection
  • Four stainless steel shelves
  • Heated, removable humidity pan generates RH values to 95% with rapid recovery rates to promote optimal cell growth
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 1.4 cu. ft.
Certifications/Compliance CE, UL, cUL
Description Single 40L incubator
Capacity (Metric) 40 L
Chamber Material Polished Stainless Steel
CO2 Concentration Range 0 to 20%
CO2 Sensor Technology TC Sensor
Lighting LED
Material Stainless Steel
Oxygen Control None
Relative Humidity <90% at 37°C
Temperature Range (Metric) Ambient +5° to 50°C
Type CO2 Incubator
Humidity Source Water Pan
Dimensions (D x W x H) Interior 14 x 12 x 14 in. (35.5 x 30.5 x 35.5 cm)
Dimensions (L x W x H) 23.5 x 18.5 x 18 in. (59.7 x 47 x 46.5 cm)
Weight (English) 60 lb.
Electrical Requirements 230 V, 50/60 Hz
Voltage 230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.