missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Sampling Lance Milky

Product Code. 10496693 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
150 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10496693 150 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10496693 Supplier Buerkle™ Supplier No. 53210300
Add to basket
Add to basket
This item is not returnable. View return policy

Samples powder and granules using semi-circular stainless steel lance. Buerkle™ Sampling Lance Milky was developed initially for milk powder samples. Conforms to standards of DIN and IDF (International Dairy Federation.)

Universal powder and granules sampler made of stainless steel V4A. Developed initially for milk powder samples, conforms to standards of DIN and IDF (International Dairy Federation).
  • Stainless steel V4A (1.4404)
  • Insertion depth 385mm
  • Total length 480 mm
  • Outer diameter approx. 28 mm
TRUSTED_SUSTAINABILITY

Specifications

Product Type Lance
Material Stainless Steel (V4A)
Autoclavable Autoclavable
Description Insertion depth: 385 mm
Capacity (Metric) 150 mL
Certifications/Compliance DIN and IDF
For Use With (Application) Sampling Granules and Powders
Length (Metric) 480 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.