Learn More
Merck Millex™ Syringe Filter, Durapore™ (PVDF), Automation Compatible, 0.45 μm
Trouble-free performance on a variety of automated systems
Brand: Merck SLHVBZ5NK
3190.00 EUR valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 71
Additional Details : Weight : 0.10000kg
Description
Trouble-free performance on a variety of automated systems
Automation-Compatible, Non-Sterile Millex™ Syringe Filters:- Designed to provide efficient filtration for dissolution and other automated sample preparation applications
- Domed housing ensures reliable delivery of filters
- Available in a variety of membrane types and pore sizes, including units with prefilters for particulate-laden samples.
- Available in either bulk or delivery tubes for use with automated filter-changing systems
- Luer-Lok™ connection optimized for precise alignment and fit
Specifications
With glass fibre prefilter | |
PVDF | |
Non-sterile | |
<100 μL (membrane); < 200 μL (membrane and prefilter) | |
1000Pack | |
100 mL | |
25 mm |
Single-use | |
0.45 μm | |
Analytical sample prep | |
HDPE | |
Automation Compatible Filter | |
21 mm | |
25 mm |