missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Syringe Filter, Durapore™ (PVDF), Automation Compatible, 0.45 μm
Trouble-free performance on a variety of automated systems
900.00 € - 3480.00 €
Specifications
Disposable | Single-use |
---|---|
Pore Size | 0.45 μm |
Sterility | Non-sterile |
For Use With (Application) | Analytical sample prep |
Housing Material | HDPE |
Product Code | Brand | Description | Hold up Volume (After Air Purge) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Hold up Volume (After Air Purge) | Quantity | Price | Quantity & Availability | |||
10480201
|
Merck
SLHVDZ5NK |
Without prefilter | <100 μL | 1000Pack |
2925.00 €
Pack of 1000 |
Estimated Shipment: 30-04-2024
Log in to see stock. |
|||
10470201
|
Merck
SLHVDZ5NZ |
Without prefilter | <100 μL | 200Pack |
1430.00 €
Pack of 200 |
In Stock
Log in to see stock. |
|||
10208240
|
Merck
SLHVBZ5NK |
With glass fibre prefilter | <100 μL (membrane); < 200 μL (membrane and prefilter) | 1000Pack |
3480.00 €
Pack of 1000 |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||
10615581
|
Merck
SLHVBZ5NZ |
With glass fibre prefilter | 200 μL | 200Pack |
900.00 €
Pack of 200 |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||
10671343
|
Merck
SLHVMZ5NZ |
With glass fibre prefilter | 250 μL | 200Pack |
1095.00 €
Pack of 200 |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||
Description
Trouble-free performance on a variety of automated systems
Automation-Compatible, Non-Sterile Millex™ Syringe Filters:- Designed to provide efficient filtration for dissolution and other automated sample preparation applications
- Domed housing ensures reliable delivery of filters
- Available in a variety of membrane types and pore sizes, including units with prefilters for particulate-laden samples.
- Available in either bulk or delivery tubes for use with automated filter-changing systems
- Luer-Lok™ connection optimized for precise alignment and fit
Specifications
Single-use | |
Non-sterile | |
HDPE | |
25 mm |
0.45 μm | |
Analytical sample prep | |
100 mL | |
25 mm |