missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Descripción
Patented assembly is designed to support cell attachment, growth, and differentiation for a variety of applications and is compatible with manual use or with automated cell seeding, feeding, and washing systems.
- Basolateral access ports at each well allow for media addition without disassembling the cell culture plate and receiver tray
- Apical assist protects the cell monolayer during manual feeding
- Feet on the filter plate raise and protect the cell monolayer if the feeder tray is removed
- Tissue culture-treated membrane promotes cell attachment
- Raised well edges improve tape sealing
- Large-font labeling for user convenience
Especificaciones
Especificaciones
| Closure Included | With Lid |
| Culture Area | 0.7 cm2 |
| Material | Polystyrene |
| Sterility | Non-sterile |
| Type | Cell Culture Insert |
| Well Count | 24 |
| For Use With (Application) | Cell migration, invasion and chemotaxis and many other cell based applications |
| Includes | 24-well cell culture plate, single well feeder tray, 24-well receiver tray, lid |
| Pore Size | 8 μm |
| Quantity | 5/Pk. |
| Mostrar más |
Título del producto
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?