missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Mills MultiDrive control BT Package, UK-Plug

Product Code. 17313620 Shop All IKA Products
Change view
Click to view available options
Capacity (Metric):
250 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17313620 250 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17313620 Supplier IKA™ Supplier No. 0010007087
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 27-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Mills MultiDrive control BT Package crushes without cross-contamination using autoclavable disposable tubes BT 250.

BT 250 is a disposable tube with a cross-shaped stainless steel beater and flow breakers. The plastic blending tube can be autoclaved. This effectively prevents cross-contamination even if it is used multiple times. An integrated RFID chip simultaneously stores and limits the lifespan of the blending tube.
  • Crushing without cross-contamination
    • This is possible with the MultiDrive control package including autoclavable disposable tubes BT 250 and the required TC 1 protective housing for dry samples.
  • High performance
    • Excellent crushing performance is guaranteed by a combination of variable rotational speeds, ranging from 3000 RPM to 20,000 RPM, and a 1000 Watt output.
  • Interval operation
    • The option of interval programming is simple to activate at the press of a button. Interval operation is an asset during the coarse crushing of hard samples or for extra thorough blending.
  • Integrated cooling
    • A cooling system is integrated in the milling cup, which allows indirect heat dissipation. Thus, coolant and sample remain separate.
  • TFT-display
    • A clear TFT-display guarantees user-friendly operation.
  • Temperature measurement
    • MultiDrive control offers temperature measurement and vessel recognition using RFID. A temperature limit can be set for temperature-sensitive materials, or for specific planned reactions to protect against overheating.
  • Weighing function
    • The weighing function is also integrated into the user-friendly workflow of the IKA MultiDrive control. Weighing is performed before crushing using the same mixing cup, so that no transfer of contents is required.
  • Scope of delivery
    • IKA MultiDrive control
    • MultiDrive TC 1 IKA
    • MultiDrive BT 250.5
TRUSTED_SUSTAINABILITY

Specifications

Product Type Universal Blender/Mill
Autoclavable Autoclavable
Capacity (Metric) 250 mL
Display Type TFT-display
Disposable Single-use
For Use With (Application) Milling of samples together with liquid
Includes IKA MultiDrive control, MultiDrive TC 1 protective housing, 5 IKA MultiDrive BT 250.5 blending tubes
Interface USB, Bluetooth
IP Rating IP31
Plug Type UK plug
Speed 3000 to 20,000 rpm
Voltage 110 V
Watts 1000 W
Weight (Metric) 8.5 kg
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.