missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Mini Auto Stirrer
Shop All Ohaus Products
Click to view available options
Capacity:
1 L
Unit Size:
Each
Description
- Rugged, compact units that heat and stir up to 1000 mL of liquid
- Ceramic tops feature a chemical resistant white reflective top plate that is easy to clean
- Bimetallic thermostat offers reliable temperature control
- Powerful heater reaches maximum temperature in only minutes
- Powerful motor and magnet deliver reliable and consistent stirring
- Compact design saves bench space
- Built-in support rod holder with locking knob accepts optional support rod and clamp kit
- New ergonomic design
- Hotplates and hotplate stirrers boil 300 mL of water in only 18 minutes
- Ideal for educational labs
Specifications
Specifications
| Speed | 100 to 1200 rpm |
| Top Plate Material | Ceramic |
| Capacity | 1 L |
| Dimensions (L x W) | 20.10 cm x 15.20 cm |
| Dimensions (L x W x H) | 20.1 x 15.2 x 12.7 cm |
| Height (English) | 5.00 in. |
| Height (Metric) | 12.700 cm |
| Length (English) | 7.90 in. |
| Length (Metric) | 20.10 cm |
| Top Plate Surface Area (English) | 4 x 4 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction