missing translation for 'onlineSavingsMsg'
Learn More

KNF™ Mini Diaphragm Vacuum Pump N 938.50 KT.18

Product Code. 15907391
Change view
Click to view available options
Flow Rate:
30 LPM
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
15907391 30 LPM Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15907391 Supplier KNF™ Supplier No. 120677/120696
  • ONLINE EXCLUSIVE PRICE
    1880.00 €
    1542.00 € / Pack of 1
    Save 338.00 €
    17% Off
View all promotions
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Chemically resistant, oil-free diaphragm vacuum pump used for a wide range of laboratory applications. It features PPS heads, PTFE-coated diaphragms and FFPM valves.

  • Small portable diaphragm pumps ideal for general use around the laboratory and educational establishments.
  • Supplied with rubber feet and 2m mains cable.
  • Can be used as a small compressor or as a vacuum system.
  • Suitable for aspiration/filtration under vacuum, solid phase extraction, degassing.
  • Transfer, compress and pump down without contamination.
  • KNF structured diaphragm.
  • Patented diaphragm stress-optimized using the Finite Elements method.
    • Allows pumps to be made smaller while increasing the service life of the diaphragm.

Specifications

Max. Vacuum 15 Mbar abs.
Dimensions (L x W x H) 317 x 212 x 110 mm
Material Membrane: EPDM, Pump Head: PPS
Weight (Metric) 6.8 kg
Flow Rate 30 LPM
No. of Pump Heads 2 heads
Maximum Pressure 0.5 bar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.