missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- The OHAUS Basic Mini Hotplates, Stirrers, and Hotplate-Stirrers are rugged, compact units that heat and stir up to 1000mL of liquid
- Ceramic tops feature a chemical resistant white reflective top plate that is easy to clean
- Bimetallic thermostat offers reliable temperature control
- Powerful heater reaches maximum temperature in only minutes
- Powerful motor and magnet deliver reliable and consistent stirring
- Compact design saves bench space
- Built-in support rod holder with locking knob accepts optional support rod and clamp kit
- New ergonomic design
- Hotplates and hotplate stirrers boil 300mL of water in only 18 minutes
- Ideal for educational labs
Specifications
Specifications
| Description | Hotplate, Mini, Fixed, HSMNHP4CFT, EU |
| Top Plate Material | Ceramic |
| Controller Type | Analog |
| Size | 4 x 4 in. |
| Depth (English) | 7.90 in. |
| Depth (Metric) | 20.10 cm |
| Height (English) | 5 in. |
| Length (English) | 7.9 in. |
| Width (English) | 6 in. |
| Height (Metric) | 12.7 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?