missing translation for 'onlineSavingsMsg'
Learn More

3B Scientific™ Mini Hip Joint on Base

Product Code. 13112311
Encompass_Preferred
Change view
Click to view available options
Size: 160 x 120 x 200mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
13112311 Size: 160 x 120 x 200mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13112311 Supplier 3B Scientific™ Supplier No. A84

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Dimensions (L x W x H) 6.3 x 4.7 x 7.9 in
Dimensions (L x W) 6.3 x 4.7 in.
For Use With (Application) Study the anatomy of the human body
Height (English) 7.9 in.
Height (Metric) 200 mm
Includes Cross section
Length (English) 6.3 in.
Length (Metric) 160 mm
Width (English) 4.7 in.
Width (Metric) 120 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.