missing translation for 'onlineSavingsMsg'
Learn More

Tork Mini Jumbo Toilet Roll Dispenser Stainless Steel T2

Product Code. 32209940 Shop All Tork Products
Change view
Click to view available options
Holds:
Bathroom Tissue
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
32209940 Bathroom Tissue Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 32209940 Supplier Tork Supplier No. 460006
 Restricted Item
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A modern design with smooth surfaces and clean lines that fits seamlessly in washroom

  • Protect toilet rolls and promote a hygienic environment with closed dispenser design
  • Reduce consumption, thanks to the optimal roll brake avoids free-spinning rolls
    • Smart stub-roll holder allows entire roll to be used
  • Create a great impression, boosts the high-quality image of your facility
    • Stylish stainless steel with anti finger print coating stays clean
TRUSTED_SUSTAINABILITY

Specifications

Product Type Jumbo Roll Bathroom Tissue Dispenser
Color Silver
Length (English) 10.78 in.
Length (Metric) 274 mm
Width (English) 14.76 in.
Width (Metric) 375 mm
Height (English) 6.25 in.
Height (Metric) 159 mm
Holds Bathroom Tissue
Material Stainless Steel
Mounting Wall Mount
No. of Compartments 1
Product Style Hinged Lid with Closed Front
Model Mini Jumbo
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.