missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Mini Vortex Mixer

Product Code. 16308611 Shop All Gilson Products
Change view
Click to view available options
Plug Type:
EU Plug
UK Plug
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
16308611 EU Plug Each
16318611 UK Plug -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16308611 Supplier Gilson™ Supplier No. 36110710
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With touch-activated operation, the Mini Vortex Mixer provides powerful mixing in a small footprint for tubes up to 50 mL.

  • Small size, but powerful mixing
  • The Mini Vortex Mixer delivers a fixed speed of 2,800 rpm by only applying slight pressure to the center of the spill-resistant vortex head.
  • Remove the pressure and the vortex motor immediately stops.
  • The entire operation is quiet and smooth and contained in a small 10 x 10 cm (4 x 4 in.) footprint.
TRUSTED_SUSTAINABILITY

Specifications

Speed Range Fixed, 2800 rpm
Voltage 100/240 V
Product Type Vortex Mixer
Plug Type EU Plug
Frequency 50/60 Hz
Height (English) 2.6 in.
Height (Metric) 6.6 cm
Length (English) 3.7 in.
Length (Metric) 9.4 cm
Width (English) 3.9 in.
Width (Metric) 9.9 cm
Weight (English) 1 lb.
Weight (Metric) 0.4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.