missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mini Vortexer, Variable Speed Mixer 500-2800 rpm

Product Code. 15494960 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Plug Type:
EU, UK Plug
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
15494960 EU, UK Plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 15494960
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Small, compact vortex mixer

  • Adjustable speed from 500 to 2,800rpm
  • Orbit 4.5mm
  • Touch-function activates the motor immediately upon contact with a tube or vessel
  • The unique cup design accepts tubes and vessels of all sizes, including 15 and 50mL conical tubes
  • Power supply - supplied with both UK and EU adapters
  • Two year warranty

Specifications

Orbit 4.5 mm
Speed Range 500 to 2800 rpm
Plug Type EU, UK Plug
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.