missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Miniature 3-Way Stopcocks
Click to view available options
Fits Tubing ID:
2 connections
3 connections
T shaped
Diameter (Metric):
0.8 x 1.6 mm
1.6 x 3.2 mm
Unit Size:
Each
Description
- 3-way stopcock with L-shaped or T-shaped bore and three connections.
- Available either with three female threads UNF ¼ in. 28 G or with two female threads UNF ¼ in. 28 G and one male thread UNF ¼ in. 28 G.
- Total height including stopcock plug made of FEP: 20 mm.
Specifications
Specifications
| Diameter (Metric) | 0.8 x 1.6 mm |
| Autoclavable | Autoclavable |
| Fits Tubing ID | 2 connections |
| Length (Metric) | 42 mm |
| Certifications/Compliance | FDA |
| Connectors | 3-way |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction