missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER Minichiller 280 Chiller
Click to view available options
:
Huber Minichiller 280 Recirculating Chiller
Description
- Minichillers can save up to 48,000 liters of water in a working week
- Low procurement price means return on investment is achieved within a very short time
- Constant values for temperature, pressure and throughflow quantities provide stable application conditions
- Large temperature indicator and fill level indicator
- Status LEDs for the pump, cooling and heating
- Optionally available heater can extend temperature range to +100°C
- Available as both air and water cooled models
- Environmentally-friendly, economic cooling solution uses natural refrigerants
- High efficiency
- Precise temperature control
- Powerful circulation pump
- Robust stainless construction
- Reliable continuously operation with warning functions
- Easy to fill and empty
- Illuminated filling level indicator
- LED temperature display
- Easy operation with only three keys
Specifications
Specifications
| Ambient Temperature | -5°C to +40°C |
| Flow Rate | Pressure pump max.: 14 L/min., Suction pump max.: 10.5 L/min. |
| Pump Type | Circulation |
| Temperature Range | -5°C to +40°C |
| Max. Pressure | 0.25 bar |
| Model | Minichiller 280 |
| Noise Level | 49 dB |
| Refrigerant | R290 |
| Temperature Stability | &plusnm;1°C |
| Width (Metric) | 225 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
