missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One MiniCollect™ Tube, Green Cap, Lithium Heparin, Non-Sterile

Product Code. 15708179
Change view
Click to view available options
Capacity (Metric):
0.5 mL
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15708179 0.5 mL Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15708179 Supplier Greiner Bio-One Supplier No. 450536
  • ONLINE EXCLUSIVE PRICE
    180.30 €
    152.62 € / Pack of 500
    Save 27.68 €
    15% Off
 Restricted Item
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Coated with lithium heparin to block the clotting cascade.

  • Inner wall is coated with spray-dried lithium heparin, which acts as an anticoagulant to block the clotting cascade.
TRUSTED_SUSTAINABILITY

Specifications

Additive Lithium Heparin
Sterility Non-sterile
Capacity (Metric) 0.5 mL
Closure Included Yes
Closure Color Green
Quantity 500/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.