missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ MiniCorer

Product Code. 15809391 Shop All Sampling Systems Products
Change view
Click to view available options
Length (Metric):
190 mm
235 mm
295 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
15809391 235 mm Each
15819391 295 mm Each
15899381 190 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15809391 Supplier Sampling Systems™ Supplier No. 7008A02
Estimated Shipment: 12-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Suitable for sampling sticky, cohesive powders as well as products such as cheese. Sampling Systems™ MiniCorer is excellent at taking samples from semi solid products.

  • 316L stainless steel
  • High quality bright polish finish
  • Crevice free construction
  • Rotate the handle as the sampler is pushed into the product to allow a core of the product to be cut
  • Remove the sampler when finished

Specifications

Product Type Corer
Material Stainless Steel (316L)
Autoclavable Autoclavable
Finish Bright
Diameter (Metric) 18 mm Max Blade Diameter
Length (Metric) 235 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.