missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bryson Packaging™ Minigrip™ Polyethylene Write-on Bags
missing translation for 'orderingAttributeHoverText'
Width (Metric):
57 mm
60 mm
90 mm
115 mm
125 mm
150 mm
230 mm
254 mm
279 mm
Height (Metric):
60 mm
76 mm
115 mm
190 mm
230 mm
325 mm
356 mm
406 mm
missing translation for 'unitSize'
Pack of 100
Beschreibung
- Clear polyethylene bags with Grip Seal resealable strips
- Three generously sized write-on labelling bars for easy identification and organization
- Ideal for storing stationery and sending samples
- Available in a range of sizes to meet storage needs
Spezifikation
Spezifikation
| Description | Resealable Write-On Bag |
| Color | Clear with White Bars |
| For Use With (Application) | Ideal for storing stationery and sending samples |
| Material | Polyethylene |
| Thickness (Metric) | 50 μm |
| Quantity | 1000 Pk. |
| Width (Metric) | 90 mm |
| Height (Metric) | 115 mm |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur