missing translation for 'onlineSavingsMsg'
Learn More

Brady™ MiniMark™ Industrial Label Printer

Product Code. 11504204 Shop All Brady Products
Change view
Click to view available options
Color:
Black
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
11504204 Black Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11504204 Supplier Brady™ Supplier No. 113212
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type MiniMark Printer
Color Black
Material Vinyl
Print Technology Thermal Transfer
Length (Metric) 30 m
Width (Metric) 203 mm
Height (Metric) 178 mm
Thickness (Metric) 0.102 mm
Depth (Metric) 267 mm
Dimensions (L x W) 100 mm W
Adhesive Type Permanent Acrylic
Color Capability Monochrome
Description MiniMark Indoor/Outdoor Vinyl Tape
Finish Gloss
Includes MarkWare software
Print Speed 76.20 mm/sec.
Software Type MarkWare
Connector Types AC Power Supply, UK Plug Type
Temperature Range (Metric) -40°C to +82°C
Weight (Metric) 2.2 kg
Certifications/Compliance BS5609:1986 Section 2 and section 3
For Use With (Application) Arc Flash labeling, Barcode labeling, Data center labeling, Facility, safety and maintenance identification
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.