missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ MiniMark™ Polyester Die-cut HSID Labels
Click to view available options
Width (Metric):
75 mm
105 mm
150 mm
Height (Metric):
55 mm
75 mm
105 mm
Description:
Model L1
Model L2
Unit Size:
Each
Specifications
Specifications
| Certifications/Compliance | UL recognized, CSA accepted, AGA approved, Halogen free (DIN VDE 0472/part 815) |
| Description | Model L2 |
| Adhesive Type | Acrylic, Permanent |
| Color | White, Orange |
| Finish | Gloss |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Product Type | Die-cut HSID Label |
| For Use With (Application) | Electronic PCB and component identification, Bar code label, rating plates and solar panel identification |
| Quantity | 325/Pk. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction