missing translation for 'onlineSavingsMsg'
Learn More

Brady™ MiniMark™ Polyester Name and Rating Plates Labels

Product Code. 11761825
Change view
Click to view available options
Width (Metric):
38.1 mm
50.8 mm
69.85 mm
Height (Metric):
19.05 mm
25.40 mm
31.75 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Height (Metric) unitSize
11761825 38.1 mm 19.05 mm Each
11771795 50.8 mm 25.40 mm Each
11791785 69.85 mm 31.75 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11761825 Supplier Brady™ Supplier No. 710087
Estimated Shipment: 21-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Identify your Asset and Rating Plates with these metallic looking MiniMark™ Polyester Name and Rating Plates Labels.

  • Identify your Asset and Rating Plates with these metallic looking labels.

Specifications

Certifications/Compliance ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognised
Description MiniMark Name and Rating Plates Labels
Adhesive Type Acrylic, Permanent
Coating None
Color White
Display Blank
Finish Satin
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset tracking, General Identification, Laboratory labelling, Circuit board labelling, Warehouse marking, Barcode labelling
For Use With (Equipment) MiniMark Printer
Min. Operating Temperature (Metric) -80°C
No. per Pack 3150 Labels/Box
Quantity 3150 Pk.
Size (Metric) 38.1 x 19 mm (W x H)
Temperature Range (English) -112°F to +230°F
Temperature Range (Metric) -80°C to +110°C
Thickness (English) 0.0028 in.
Thickness (Metric) 0.071 mm
Dimensions (L x W) 19.05 x 38.1 mm
Length (English) 0.75 in.
Length (Metric) 19.05 mm
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Height (Metric) 19.05 mm
Alternate Part Number MNK-BPT-6-8423
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.