missing translation for 'onlineSavingsMsg'
Learn More

Heinz Herenz Minimum Diameter Wooden Applicator Single Cotton Bud

Product Code. 10751103
Change view
Click to view available options
Tip Type:
Single End
Unit Size:
Pack of 2000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tip Type Unit Size
10751103 Single End Pack of 2000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10751103 Supplier Heinz Herenz Supplier No. 1030128
 Restricted Item
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Wooden applicator WA 1-I. Single cotton bud stick with minimum diameter tolerances.

We offer a wide range of sterile and nonsterile swabs:

  • Wood, PS, PP, aluminium or paper applicator
  • Each in various lengths available
  • With cotton, viscose, polyester or foam head
  • Diameter of the heads: small, medium or large
  • This guarantees that the right instrument is available for every special application.
  • For example, the cotton-tipped swabs are recommended for use by ENT specialists.
  • Our sterile cotton buds are all individually wrapped.

Please note in the medical field:

  • Only suitable for single use
  • Use by medical personnel only

Specifications

Autoclavable Not Autoclavable
Applicator Material Wooden
Handle Material Wood
Product Type Cotton Swab, Applicator
Tip Material Cotton
Tip Type Single End
Diameter (Metric) Tip 4 to 5mm
Length (Metric) 12mm
Quantity 2000Box
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.