missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Ministar 40 Digital with UK Plug

Product Code. 16258671 Shop All IKA Products
Change view
Click to view available options
Speed:
1000 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Unit Size
16258671 1000 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16258671 Supplier IKA™ Supplier No. 0025006570
Estimated Shipment: 03-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Easy-to-use stirrers that combine basic functionalities with a compact design.

  • Compact design - The reduced design and the focus on the most essential aspects make the stirrers reliable laboratory companions
  • Ease of operation - Operation takes place using a stable rotary knob
  • The display clearly shows the rotational speed
  • Rapid updates - Regular software updates can be undertaken rapidly and simply via the USB interface
TRUSTED_SUSTAINABILITY

Specifications

Speed 1000 rpm
Capacity 25 L
Display LED
Voltage 100/240 V
Wattage 69 w
Frequency 50/60 Hz
Motor Type Brushless DC
Temperature Range (Metric) -10°C to +350°C
Torque 40 Ncm
Viscosity 30,000 mPas
Weight (Metric) 1.72 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.